3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2-piece 316 SS investment cast body
- 1000 psi WOG rating
- Blowout proof stem design
- Full ported design, NPT
- Industrial/chemical applications
- Reinforces PTFE seat & seals
- ANSI B16.34, ASTM A351
- Available in 1/4" - 2"
Documents
Specifications
- ANSI:
- ANSI B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- Length:
- 2-7/10 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, CF8M, RPTFE
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve