1 in. Stainless Steel Full Port FNPT 1000# Ball Valve
Series S1-SS 1 in. Stainless Steel Full Port FNPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece - seal welded construction
- All sizes are full port
- 1000 PSI CWP rating
- 150 PSIG saturated steam rating
- All models are NACE MR-01-75 compliant
- CF8M bodies and tailpieces, 316 stainless steel internals
- Standard actuator mounting pads on all sizes
- Standard stainless steel locking handles
- Locking oval handles available in stainless steel
- The ultimate in safe design
Documents
Specifications
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series S1-SS
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- A351, CF8M, RPTFE
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - High:
- 1000, 150, 500
- Pressure Class:
- 1000#, 150#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.33 lb