3 in. Stainless Steel Full Port FNPT 1000# Ball Valve
Series S1-SS 3 in. Stainless Steel Full Port FNPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-276 Grade 316
- Clean Bagged:
- No
- Collection:
- Series S1-SS
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 7-1/5 in
- Material:
- Stainless Steel
- Material Type:
- A351, CF8M
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - High:
- 150, 500, 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 22.1 lb