2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
Series F1-SS 2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series F1-SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 17292
- Material:
- Stainless Steel
- Material Type:
- A351, CF8M
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig, 285 psig
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- TFM, RTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 18.5 lb