This product requires certification to purchase.

1/4 in. Stainless Steel Full Port MNPT x FNPT 2000# Ball Valve

Quadrant Valve & Accuation

Series S2-SS 1/4 in. Stainless Steel Full Port MNPT x FNPT 2000# Ball Valve

  • Fast #
  • Part #QS2FSSRRSLMT025
  • Item #1613509
  • Manufacturer Part #QS2FSSRRSLMT025
4.2 out of 5 Customer Rating
Brand image
Quadrant Valve & Accuation

Series S2-SS 1/4 in. Stainless Steel Full Port MNPT x FNPT 2000# Ball Valve

  • Fast #
  • Part #QS2FSSRRSLMT025
  • Item #1613509
  • Manufacturer Part #QS2FSSRRSLMT025
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One piece - seal welded construction
  • 2000 WOG rating on all sizes
  • 150 psi G saturated steam rating
  • All models are NACE MR0175 compliant
  • CF8M or WCB bodies and tailpieces, 316 stainless steel internals
  • Available in full, alloy-20 (CN7M) construction
  • Standard actuator mounting pads on all sizes
  • Standard stainless steel locking handles
  • The ultimate in safe design
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Series S2-SS
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001:2015
Length:
2-1/5 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
150, 2000
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Style:
1 piece
Valve Bonnet Type:
Welded
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.50 lb
cUPC Certified:
No