2 in. Carbon Steel Reduced Port FNPT 3705# Ball Valve
Series S3-CS 2 in. Carbon Steel Reduced Port FNPT 3705# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seal welded construction
- 3705 WOG rating on WCB construction
- Fully compliant with ASME B16.34 class 1500
- Delrin or PEEK seats
- All models are NACE MR0175 compliant
- All models are API 607 fifth edition fire safe
- Fully compliant with API 608
- Standard ISO actuator mounting pads on all sizes
- API 641 certified
- The ultimate valve for safe high pressure service
Specifications
- API:
- API 607, API 608, API 641
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216 Grade WCB
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series S3-CS
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 6-1/4
- MA Approved:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure - High:
- 250, 3705
- Pressure Class:
- 3705#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PEEK
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 13
- cUPC Certified:
- No