This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port Union Socket Weld 3000# Ball Valve

Quadrant Valve & Accuation

Series UU-CS 1-1/2 in. Carbon Steel Full Port Union Socket Weld 3000# Ball Valve

  • Fast #
  • Part #QUUFCSRRSHWWJ
  • Item #7545344
  • Manufacturer Part #QUUFCSRRSHWWJ
5 out of 5 Customer Rating
Brand image
Quadrant Valve & Accuation

Series UU-CS 1-1/2 in. Carbon Steel Full Port Union Socket Weld 3000# Ball Valve

  • Fast #
  • Part #QUUFCSRRSHWWJ
  • Item #7545344
  • Manufacturer Part #QUUFCSRRSHWWJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double union construction
  • Full port on all sizes
  • 3000 WOG rating on all sizes
  • 150 psi G saturated steam rating
  • All models are NACE MR0175 compliant
  • Allows replacement of body sub-assembly without disturbing piping
  • Union construction allows body assembly to be removed for cleaning in “batch systems”
  • Available in Socket-Weld or NPT ends
  • Standard actuator mounting pads on all sizes
  • Standard stainless steel handles
  • Requires Certification

Specifications

ASTM:
ASTM A-216 Grade WCB, ASTM A-276 Grade 316
Clean Bagged:
No
Collection:
Series UU-CS
End Connection 1:
Union Socket Weld
End Connection 2:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
304 Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001:2015
Length:
5-3/10 in
MA Approved:
No
Material:
Carbon Steel
Material Type:
A216-WCB
NSF Certified:
No
Pressure - High:
150, 3000
Pressure Class:
3000#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Style:
3 piece
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.4 lb
cUPC Certified:
No