1 in. Carbon Steel Full Port Socket Weld 3000# Ball Valve
Series UU-CS 1 in. Carbon Steel Full Port Socket Weld 3000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- Series UU-CS
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 3000 psig, 150 psig
- Pressure Class:
- 3000#
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3.7 lb