3/4 in. Carbon Steel Full Port Union Socket Weld 3000# Ball Valve
Series UU-CS 3/4 in. Carbon Steel Full Port Union Socket Weld 3000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double union construction
- Full port on all sizes
- 3000 WOG rating on all sizes
- 150 psi G saturated steam rating
- All models are NACE MR0175 compliant
- Allows replacement of body sub-assembly without disturbing piping
- Union construction allows body assembly to be removed for cleaning in “batch systems”
- Available in Socket-Weld or NPT ends
- Standard actuator mounting pads on all sizes
- Standard stainless steel handles
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 Grade 316
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series UU-CS
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 3-4/5
- MA Approved:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure - High:
- 150, 3000
- Pressure Class:
- 3000#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.8
- cUPC Certified:
- No