This product requires certification to purchase.

30 x 36 x 48 in. Polymer Concrete Meter Box

Quazite

30 x 36 x 48 in. Polymer Concrete Meter Box

  • Fast #
  • Part #QPG3048BA36
  • Item #4095090
  • Manufacturer Part #PG3048BA36
3.4 out of 5 Customer Rating
Brand image
Quazite

30 x 36 x 48 in. Polymer Concrete Meter Box

  • Fast #
  • Part #QPG3048BA36
  • Item #4095090
  • Manufacturer Part #PG3048BA36
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
36
Height:
30
Length:
34-1/8
Material:
Plastic
Material Type:
Polymer, Polymer Concrete
Product Type:
Straight Walled, Open Bottom, Below Ground Box
Waterworks Application:
Water
Weight:
376.95
Width:
49-5/8