60W Ozone Generator
QT Cyclone 60W Ozone Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- QT cyclone is the powerhouse of the Queenaire technology line of products
- It offers the same features as QT Tornado and produces up to 1250 mg/hr of ozone to deal with your worst odor problems
- This is the ideal tool for garbage areas, sewage odors, fire and flood restoration work, etc
Specifications
- AMP:
- 0.5, 35
- Capacity:
- 10000 sq ft
- Collection:
- QT Cyclone
- Color Finish Name:
- White
- Height:
- 8-3/4 in
- Length:
- 11-3/4 in
- Material:
- Aluminum
- Product Type:
- Ozone Generator
- UPC:
- 852551003043
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.5 lb
- Width:
- 7-3/4 in