47W 10,000 sq ft. Ozone Generator
QT Thunder-24 47W 10,000 sq ft. Ozone Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- QT Thunder-24 eliminates odors on a programmed basis without the attention of an operator
- For areas up to 10,000 cu/ft with ongoing odor problems such as locker rooms, school rooms, day care center, etc
- This compact unit gives you the freedom of setting a schedule for treatment and then forgetting about it
Documents
Specifications
- AMP:
- 0.30, 35
- Application:
- Daycare
- Capacity:
- 2500 sq ft
- Collection:
- QT Thunder-24
- Color Finish Name:
- White
- Height:
- 8-3/4 in
- Length:
- 11-3/4 in
- Material:
- Aluminum
- Product Type:
- Ozone Generator
- UPC:
- 852551003029
- Volts:
- 120V
- Watts:
- 47 W
- Weight:
- 10 lb
- Width:
- 7-3/4 in