47W 10,000 sq ft. Ozone Generator
QT Thunder 47W 10,000 sq ft. Ozone Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- QT Thunder was designed for it's simplicity
- With a 0-60 timer and an ozone output fixed at 300 mg/hour the user can deodorize a 300 square foot room in just 15-20 minutes, with a simple flick of a switch
- This is the recommended unit to treat areas up to 10,000 cu/ft for hotels, condo owners, nursing homes, etc
Specifications
- AMP:
- 0.30, 35
- Application:
- Hotels, Nursing Homes
- Capacity:
- 2500 sq ft
- Collection:
- QT Thunder
- Color Finish Name:
- White
- Height:
- 8 in
- Length:
- 10-1/2 in
- Material:
- Aluminum
- Product Type:
- Ozone Generator
- UPC:
- 852551003012
- Volts:
- 120V
- Watts:
- 47 W
- Weight:
- 9 lb
- Width:
- 6-1/2 in