57W 40,000 sq ft. Ozone Generator
QT Tornado 57W 40,000 sq ft. Ozone Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QT Tornado is the compact maintenance tool for odors in areas up to 40,000 cu/ft
- Designed with a multi-option timer and variable ozone control, this powerful little unit can adjust to almost any situation
Specifications
- AMP:
- 0.48, 35
- Capacity:
- 6000 sq ft
- Collection:
- QT Tornado
- Color Finish Name:
- White
- Height:
- 8-3/4
- Length:
- 11-3/4
- Material:
- Aluminum
- Product Type:
- Ozone Generator
- UPC:
- 852551003128
- Volts:
- 120V
- Watts:
- 57
- Weight:
- 11
- Width:
- 7-1/2