10" Oval to Round Adapter for Ultra155 & Ultra205 Ducted Installs
10" Oval to Round Adapter for Ultra155 & Ultra205 Ducted Installs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 10 in
- Material:
- Metal
- UPC:
- 810017960378
- Vent Duct Shape:
- Oval to Round
- Width:
- 15 in