This product requires certification to purchase.

14 x 17-1/2 x 1-3/4 in. MERV 13 Air Filter

Quest

14 x 17-1/2 x 1-3/4 in. MERV 13 Air Filter

  • Fast #
  • Part #S403772201
  • Item #8807073
  • Manufacturer Part #4037722-01
4 out of 5 Customer Rating
Brand image
Quest

14 x 17-1/2 x 1-3/4 in. MERV 13 Air Filter

  • Fast #
  • Part #S403772201
  • Item #8807073
  • Manufacturer Part #4037722-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard Merv-13 replacement filter for select Santa Fe dehumidifiers
  • Constructed of pleated materials in a box frame, this filter captures particles down to 0.3 microns
  • Filters can last up to 1 year, however checking the status of your filter every 6 months is recommended for optimum operating efficiency
  • Requires Certification

Specifications

Depth:
2 in
Filter Type:
Pleated
Height:
18 in
MERV Rating:
13
Product Type:
Air Filter
Size:
14 in x 18 in x 2 in
UPC:
810017960132
Width:
14 in