195 ppd Portable Dehumidifier
195 ppd Portable Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 115V/13.1A
- Digital Humidistat
- Portable on Casters
- Integrated Condensate Pump (17ft. Lift), 30ft of hose
- 6 ft. pwr. Cord, NEMA 5-20P plug
- MERV-11 filtration
- 5.4 pints per kWh @ 80F/60%
- 1 year P & L, 5 year sealed system parts warranty.
Specifications
- AMP:
- 13.1
- CFM:
- 610 ft3/min
- Color Finish Name:
- White
- Height:
- 42 in
- Length:
- 19 in
- Moisture Removal:
- 195
- UPC:
- 859029004779
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 20 in