335 ppd High-Capacity Dehumidifier
335 ppd High-Capacity Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 208V/7.9A - 230V/6.9A
- High efficiency technology, 9.3 pints per Kw/Hr. (80F/60%)
- 900 cfm @ 0" WC to 6" WC
- Onboard digital humidistat w/ 24V terminal block for remote humidistat
- MERV 13 filtration
- 10' power cord with NEMA 6-15P plug
- 1 year P & L, 5 year sealed system parts warranty.
- Integrated hanging points using all-thread.
- Filter compensation feature adjusts blower speed to overcome static pressure of dirty filters or ducting and maintain capacity.
Specifications
- AMP:
- 6.9
- CFM:
- 900 ft3/min
- Color Finish Name:
- White
- Height:
- 24-19/50 in
- Length:
- 23-1/2 in
- Moisture Removal:
- 350
- UPC:
- 810017961306
- Volts:
- 208/230V
- Watts:
- 1565 W
- Width:
- 32-22/25 in