This product requires certification to purchase.

506 ppd 277V High-Capacity Dehumidifier

Quest

506 ppd 277V High-Capacity Dehumidifier

  • Fast #
  • Part #Q4036610
  • Item #9970649
  • Manufacturer Part #4036610
5 out of 5 Customer Rating
Brand image
Quest

506 ppd 277V High-Capacity Dehumidifier

  • Fast #
  • Part #Q4036610
  • Item #9970649
  • Manufacturer Part #4036610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 277V/12.2A
  • High efficiency technology, 8.1 pints per Kw/Hr. (80F/60%)
  • 1350 cfm @ 0" WC
  • 24V terminal block (requires external control)
  • MERV 13 filtration
  • 10' power cord with NEMA L7-20P plug
  • 1 year P & L, 5 year sealed system parts warranty.
  • Integrated hanging points using all-thread.
  • Requires Certification

Specifications

CFM:
1350 ft3/min
Color Finish Name:
White
Height:
33-4/5 in
Length:
44-7/10 in
Moisture Removal:
506
UPC:
810017961467
Volts:
277V
Watts:
2700 W
Width:
28-9/10 in