This product requires certification to purchase.

746 ppd High-Capacity Dehumidifier

Quest

746 ppd High-Capacity Dehumidifier

  • Fast #
  • Part #Q4037610
  • Item #9970661
  • Manufacturer Part #4037610
5 out of 5 Customer Rating
Brand image
Quest

746 ppd High-Capacity Dehumidifier

  • Fast #
  • Part #Q4037610
  • Item #9970661
  • Manufacturer Part #4037610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 480V/6.5A
  • High efficiency technology, 7.3 pints per Kw/Hr. (80F/60%)
  • 1750 cfm @ 0"WC
  • 24V terminal block (requires external control)
  • MERV 13 filtration
  • No cord provided, hard-wire only
  • 1 year P & L, 5 year sealed system parts warranty.
  • Integrated hanging points using all-thread.
  • Requires Certification

Specifications

AMP:
6.5
CFM:
1750 ft3/min
Color Finish Name:
White
Height:
33-4/5 in
Length:
44-7/10 in
Moisture Removal:
746
UPC:
810017961474
Volts:
480V
Watts:
4300 W
Width:
28-9/10 in