876 ppd High-Capacity Dehumidifier
876 ppd High-Capacity Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 230V/24.7A
- High efficiency technology, 6.6 pints per Kw/Hr. (80F/60%)
- 1850 cfm @ 0"WC
- 24V terminal block (requires external control)
- MERV 13 filtration
- No cord provided, hard-wire only
- 1 year P & L, 5 year sealed system parts warranty.
- Integrated hanging points using all-thread.
Specifications
- AMP:
- 24.7
- CFM:
- 1850 ft3/min
- Color Finish Name:
- White
- Height:
- 33-4/5 in
- Length:
- 44-7/10 in
- Moisture Removal:
- 876
- UPC:
- 810017960026
- Volts:
- 230V
- Watts:
- 5500 W
- Width:
- 28-9/10 in