9 x 11 x 1 in. MERV 13 Air Filter
9 x 11 x 1 in. MERV 13 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MERV 13
Specifications
- Depth:
- 1 in
- Height:
- 11 in
- MERV Rating:
- 13
- Product Type:
- Air Filter
- Size:
- 9 in x 11 in x 1 in
- UPC:
- 859029004533
- Width:
- 9 in