Dehumidifier External Control With Remote Sensor
Dehumidifier External Control With Remote Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24V external control of dehumidifier
- Remote sensor allow control to be placed outside of conditioned space.
- Manage fresh air ventilation
- Auto Reboot
Specifications
- Color Finish Name:
- White
- Height:
- 5 in
- UPC:
- 859029004373
- Width:
- 7 in