Flood Gate Storage Cart System, 1,000 lb. Capacity
Flood Gate Storage Cart System, 1,000 lb. Capacity
Product Details
Product Details
- Easily transport, store & deploy Flood Gates
- Comes complete with aluminum 30in x 60in cart & all premounted parts for quick set up
- Builds system to hold 4 Stanchions & 6 Flood Gates
- Includes Base for Stanchions, Rail Supports & Rails
- Follow hole drilling pattern, Bolt together & ready to go
- Allows for quick deployment & convenient storage of units
Specifications
- Color Finish Name:
- Silver
- Height:
- 30 in
- Length:
- 60 in
- Material:
- Steel
- Size:
- 30 in x 60 in
- Tool Type:
- Cart
- UPC:
- 810959021465
- Width:
- 30 in