Indoor Water Dam - 2.5-Inch x 10-Feet - 12-Pack , Orange
Indoor Water Dam - 2.5-Inch x 10-Feet - 12-Pack , Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Absorb, contain, and control indoor problem water
- Swells on contact with water and gels 3.75 gal of water based fluid
- Lays flat until activated, grows to 2.5in high in 5 min.
- Inner absorbent is completely contained
- Durable Hi-Vis Orange kit stretches as it grows
- Prevent slip and falls
- Ideal for water overflows, condensation, spills, leaks, drips, urine, vomit, blood and more
- Also ideal for refrigeration equipment, chillers, freezers, HVAC units, overflowing toilets, tubs and more
Documents
Specifications
- Application:
- Residential, Landscaping, Commercial
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 2-1/2
- Length:
- 10
- Material:
- Cotton, Plastic
- Material Type:
- Knit, Polypropylene
- Origin:
- Domestic
- Package Quantity:
- Box of 12
- Product Type:
- Water Dam
- UL Listed:
- No
- UPC:
- 810959020956
- Weight:
- 3.83
- Width:
- 12