12" Tall - Dual Fan Aluminum Mini-Split Stand
12" Tall - Dual Fan Aluminum Mini-Split Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Strong 1 in square tubing capable of supporting up to 400 lb
- Aluminum tubing for harsh environments such as coastal installations
- Pre-installed 50 durometer rubber pads on each foot to reduce vibration and noise
Documents
Specifications
- Application:
- Ductless Condenser
- Capacity:
- 400 lb
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 41 in
- Height:
- 4 in
- Material:
- Aluminum
- MiniSplit Parts or Accessory Type:
- Stand
- Width:
- 13 in
- Wire Gauge (AWG):
- 14 ga