This product requires certification to purchase.

15 Gallon 125 psi. Galvanized Range Boiler

Quick Tanks

QC61® 15 Gallon 125 psi. Galvanized Range Boiler

  • Fast #
  • Part #QRS15V
  • Item #490932
  • Manufacturer Part #RS15V
3.6 out of 5 Customer Rating
Brand image
Quick Tanks

QC61® 15 Gallon 125 psi. Galvanized Range Boiler

  • Fast #
  • Part #QRS15V
  • Item #490932
  • Manufacturer Part #RS15V
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Capacity:
15 gal
Collection:
QC61®
Energy Star Compliant:
No
Height:
32-3/4 in
Length:
12 in
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Supply Pipe Connection Size:
1 in