*CVR* WALL DRAIN ASSEMBLY 26 TO 72
*CVR* WALL DRAIN ASSEMBLY 26 TO 72
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QuickDrain WallDrain linear shower drains are built into the wall, offering a totally concealed and sleek look. The all-in-one assembly kit includes everything needed to bring the shower design to life, while also providing exceptional flexibility and customization. QuickDrain is more than a drain - it’s a total shower solution.
- QuickDrain WallDrain linear shower drain bodies are made of 18 gauge, 316L marine grade stainless steel
- Ideal choice for residential and hospitality markets and offered in multiple waste outlet orientations
- Length adjustability of drain body with use of drain extensions (24 in. for each side, 48 in. total) to accommodate larger shower sizes from 72 in. to 144 in., drains can be linked together
- WallDrain Linear Shower Drain Bodies ship with a tropical liquid waterproofing kit, liquid solutions sold independently
- WallDrain Linear Shower Drains can also be installed with a hotmop waterproofing option, available separately for purchase
- Drain capacity for 2 in. outlet is 12 GPM (the actual volume is limited by the plumbing lines and P-trap)
Specifications
- Type:
- QWALLD72
- UPC:
- 038753010762