1-7/8 in. No Hub Stainless Steel Shower Drain
1-7/8 in. No Hub Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- QuickDrain ProLine sink drain bodies are made of 18 gauge, 316L marine grade stainless steel. ProLine is the ideal choice for construction jobs that involve specification requirements, including healthcare facilities or hospitality where PVC is not allowed.
- Most important key feature includes the internally sloped trough. This feature ensures no stagnant water sitting in the trough any time and eliminates hard water build up.
- QuickDrain USA recommends the drain cover extend the entire length of the sink.
- Sink Drain capacity for 1.5" outlet is limited by the plumbing lines and P-trap.
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Material:
- Stainless Steel
- Grate Shape:
- Linear
- Length:
- 18 in
- Outlet Type:
- No Hub
- UPC:
- 038753011813