27-1/2 in. 316L Stainless Steel Shower Drain Body
27-1/2 in. 316L Stainless Steel Shower Drain Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickDrain ProLine linear shower drain bodies are made of 18 gauge, 316L marine grade stainless steel material
- Ideal choice for healthcare markets, can be used in residential and hospitality as well where customization is desired
- QuickDrain ProLine linear shower drains deliver a new level of flexibility in linear shower drains. QuickDrain is more than a drain - it’s a total shower solution.
- Can also be installed with other waterproofing options, available separately for purchase including hot mop and CPE/PVC liner options
- Recommend the shower drain cover extend the entire length of the shower pan, which would span from vertical to vertical surface (wall to wall, wall to curb, or wall to partition/glass)
- ProLine linear shower drain bodies ship with a topical liquid waterproofing kit, liquid solutions sold independently
- Length adjustability of drain trough with use of trough extensions to accommodate finished openings from 28 in. to 72 in. when using stock lengths
- Internally sloped trough ensures no stagnant water sitting in the trough at any time, eliminating hard water build up
- Side waste outlets, commercial waste outlets, multiple waste outlets and resinous drains available upon request
- Custom shower drain lengths available from 10 in. to 100 in. sizes
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Construction:
- Non-Membrane
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2-3/8 in
- Grate Shape:
- Linear
- IAPMO Listed -:
- Yes
- Length:
- 29-1/2 in
- Origin:
- Domestic
- Outlet Type:
- No Hub