40 in. Drain Cover
40 in. Drain Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommend the drain cover extend the entire length of the shower pan to promote a single direction slope
- Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
- QuickDrain TileIn cover is crafted from durable, high quality 18 gauge or solid 304 stainless steel. Available in seven standard stock lengths ranging 18 in. to 72 in. The TileIn Cover offers a concealed and high end look and compatible to both ProLine and ShowerLine linear drains. QuickDrain is more than a drain - it’s a total shower solution.
- Height adjustability with use of stackable PVC spacers ensure proper finished elevation every install
- Designed to be cut to exact finished size on site ensuring cover spans vertical to vertical surface, which includes: wall to another vertical wall; wall to curb, wall to glass partition, or wall to glass door
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Component Type:
- Tile-in Cover
- Height:
- 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 40 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Trim Ring:
- No
- Weight:
- 2.55 lb
- Width:
- 1-3/8 in