48 in. Drain Cover
48 in. Drain Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick Drain tile In cover is crafted from durable, high quality 18 gauge or solid 304 stainless steel. Available in seven standard stock lengths ranging 18 in to 72 in The tile In cover offers a concealed and high end look and compatible to both proline and shower line linear drains. Quick Drain is more than a drain - it’s a total shower solution
- Recommend the drain cover extend the entire length of the shower pan to promote a single direction slope
- Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
- Designed to be cut to exact finished size on site ensuring cover spans vertical to vertical surface, which includes: Wall to another vertical wall; wall to curb, wall to glass partition, or wall to glass door
- Height adjustability with use of stackable PVC spacers ensure proper finished elevation in every install
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Component Type:
- Tile-in Cover
- Drain Type:
- Shower Drain
- Height:
- 3/8
- IAPMO Listed:
- Yes
- Length:
- 48
- Material:
- Stainless Steel
- Trim Ring:
- No
- UPC:
- 038753013121
- Width:
- 1-3/8