72 in. 304L Stainless Steel Drain Cover Strainer Stream
72 in. 304L Stainless Steel Drain Cover Strainer Stream
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- QuickDrain TileIn cover is crafted from durable, high quality 18 gauge or solid 304 stainless steel. Available in seven standard stock lengths ranging 18 in. to 72 in.
- Recommend the drain cover extend the entire length of the shower pan to promote a single direction slope
- Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
- Designed to be cut to exact finished size on site ensuring cover spans vertical to vertical surface, which includes: wall to another vertical wall; wall to curb, wall to glass partition, or wall to glass door
- Height adjustability with use of stackable PVC spacers ensure proper finished elevation every install
- Can be cut on site to fit exact finished opening
- Height adjustable with use of spacers.
- Available in Brushed Stainless only
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Component Type:
- Grate
- Height:
- 3/8
- Length:
- 72
- UPC:
- 038753012261
- Width:
- 1-1/2