72 in. Drain Cover Strainer Line
72 in. Drain Cover Strainer Line
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The QuickDrain Lines decorative linear shower drain cover is crafted from durable, high quality stainless steel. QuickDrain is more than a drain – it’s a total shower solution.
- QuickDrain recommends the drain cover spans from vertical to vertical surface
- Made of .22 in. thick 304 stainless steel
- Available in standard stock sizes ranging from 18 in. to 56 in.
- Finish options available include brushed stainless steel, polished stainless steel, brushed gold, polished gold, matte black, polished black, oil rubbed bronze, and polished rose gold. Also available in brushed and polished stainless steel in 64 in. to 72 in. sizes
- Designed to be cut to exact finished size on site
- Height adjustability with use of stackable PVC Spacers ensure proper finished elevation in every install
- Compatible to ShowerLine linear shower drains and ProLine linear shower and sink drains
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Height:
- 3/8
- Length:
- 72
- Material:
- Stainless Steel
- Trim Ring:
- No
- UPC:
- 038753012438
- Width:
- 1-1/2