DRAIN COVER VERTICAL 48IN LONG
DRAIN COVER VERTICAL 48IN LONG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QuickDrain USA recommends the drain Cover extend the entire length of the shower pan to promote a single direction slope.
- Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
- Designed to be cut to exact finished size on site ensuring Cover spans Vertical to Vertical surface, which includes: Wall to another Vertical Wall, Wall to Curb, Wall to Glass Partition, or Wall to Glass Door.
- Height Adjustability with use of stackable PVC Spacers ensure proper finished elevation every install.
Specifications
- Color Finish Name:
- Brushed Stainless Steel
- Type:
- QVERTICAL48
- UPC:
- 038753012636