This product requires certification to purchase.

1-1/4 in. Plastic 11-1/8 x 11-1/8 in. Roof Flashing

Quickflash Weatherproofing

1-1/4 in. Plastic 11-1/8 x 11-1/8 in. Roof Flashing

  • Fast #
  • Part #QP100GW
  • Item #7803923
  • Manufacturer Part #P-100 GW
5 out of 5 Customer Rating
Brand image
Quickflash Weatherproofing

1-1/4 in. Plastic 11-1/8 x 11-1/8 in. Roof Flashing

  • Fast #
  • Part #QP100GW
  • Item #7803923
  • Manufacturer Part #P-100 GW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3/32 in
Pipe Diameter
1-1/4 in
Roof Flashing Size
11-1/8 in x 11-1/8 in
Characteristics & Features
Roof Flashing Material
Plastic
Roof Flashing Material Type
Polyethylene
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No