This product requires certification to purchase.

Plastic 18-1/2 x 18-1/2 in. Roof Flashing

Quickflash Weatherproofing

Plastic 18-1/2 x 18-1/2 in. Roof Flashing

  • Fast #
  • Part #QHVTKLARGE
  • Item #9419131
  • Manufacturer Part #HVTKLARGE
4.5 out of 5 Customer Rating
Brand image
Quickflash Weatherproofing

Plastic 18-1/2 x 18-1/2 in. Roof Flashing

  • Fast #
  • Part #QHVTKLARGE
  • Item #9419131
  • Manufacturer Part #HVTKLARGE
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduces liability
  • Stops air leakage
  • Helps to prevent water intrusion
  • Economical saves time and labor
  • Eliminates the need for sealants
  • Non-corrosive non-conductive
  • Only flashing that is specifically designed for wall penetrations
  • Self sealing around fasteners
  • Easy to integrate with building envelope and works with all cladding systems
  • Requires Certification

Specifications

Roof Flashing Material:
Plastic
Roof Flashing Material Type:
PVC
Roof Flashing Size:
18-1/2 in x 18-1/2 in