This product requires certification to purchase.

Plastic 18-1/2 x 18-1/2 in. Roof Flashing

Quickflash Weatherproofing

Plastic 18-1/2 x 18-1/2 in. Roof Flashing

  • Fast #
  • Part #QHVTKSMALL
  • Item #9419132
  • Manufacturer Part #HVTKSMALL
5 out of 5 Customer Rating
Brand image
Quickflash Weatherproofing

Plastic 18-1/2 x 18-1/2 in. Roof Flashing

  • Fast #
  • Part #QHVTKSMALL
  • Item #9419132
  • Manufacturer Part #HVTKSMALL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduces liability
  • Stops air leakage
  • Helps to prevent water intrusion
  • Economical saves time and labor
  • Eliminates the need for sealants
  • Non-corrosive non-conductive
  • Only flashing that is specifically designed for wall penetrations
  • Self sealing around fasteners
  • Easy to integrate with building envelope and works with all cladding systems
  • Requires Certification
Dimensions & Measurements
Roof Flashing Size
18-1/2 in x 18-1/2 in
Characteristics & Features
Roof Flashing Material
Plastic
Roof Flashing Material Type
PVC