This product requires certification to purchase.

1/2-in-3/4 Firefighter Quickstop Multi-tool Spanner Wrench

Quickstop Fire Sprinkler Tools

1/2-in-3/4 Firefighter Quickstop Multi-tool Spanner Wrench

  • Fast #
  • Part #QQMT
  • Item #7844639
  • Manufacturer Part #Q-MT
5 out of 5 Customer Rating
Quickstop Fire Sprinkler Tools

1/2-in-3/4 Firefighter Quickstop Multi-tool Spanner Wrench

  • Fast #
  • Part #QQMT
  • Item #7844639
  • Manufacturer Part #Q-MT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
8 in
Multi-Purpose:
7-in-1
Tool Type:
Multi-Tool
Weight:
1 lb
Width:
3 in