10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed
10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special <LDQUOT/>rip-stop<RDQUOT/> scrim reinforcement
- Johns Manville Formaldehyde-free™ fiber glass insulation
- Greenguard® Certified insulated products
- Galvanized metal core reinforcing
- Oversized core to fit on collars and register boxes
- Weather-resistant packaging
- 12.5<RSQUOT/>, 25<RSQUOT/> and 50<RSQUOT/> and custom lengths available
- HUD/FHA standards 515.2.1, Paragraph B
- NFPA standards 90A and 90B
- BOCA, City of Chicago, meets most federal, state and local codes and standards
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10
- Insulated:
- Yes
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R8
- UL Listed:
- UL 181
- UPC:
- 878640008416
- Vent Duct Shape:
- Round