This product requires certification to purchase.

10 in. x 25 ft. Silver Uninsulated Flexible Air Duct

Quietflex Manufacturing

10 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #Q1006
  • Item #2849310
  • Manufacturer Part #1006
3.4 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

10 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #Q1006
  • Item #2849310
  • Manufacturer Part #1006
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • ETL Listed/Approved to UL 181
  • Requires Certification

Specifications

ASTM:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Insulated:
No
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
UL Listed:
UL 181