14 in. x 25 ft. Black R4.2 Flexible Air Duct
14 in. x 25 ft. Black R4.2 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Johns Manville formaldehyde-free™ fiber glass insulation
- GREENGUARD® certified insulated products
- Galvanized fine gauge wire metal core reinforcing
- Oversized core to fit on collars and register boxes
- Weather-resistant packaging
- Easy-to-carry package: Up to 10" bags are strapped to form a pair
- Available in boxes and bags
- Available in 25 ft lengths
- HUD/FHA standards 515.2.1, paragraph B
- NFPA standards 90A and 90B
Documents
Specifications
- ASTM:
- ASTM C-518
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyethylene
- Maximum Airflow:
- 6000
- R value:
- R4.2
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 181
- UPC:
- 878640003534