4 in. Insulated Sleeve in Silver
4 in. Insulated Sleeve in Silver
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4
- Insulated:
- Yes
- Length:
- 5
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- R value:
- R8
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 181
- Vent Duct Shape:
- Round