5 in. Silver Foil Sleeve
5 in. Silver Foil Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-518
- Diameter:
- 8 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polyester
- R value:
- R4.2
- Vent Duct Shape:
- Round