5 in. x 25 ft. Blue R8 Flexible Air Duct
5 in. x 25 ft. Blue R8 Flexible Air Duct
All Sizes
Product Details
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 5
- Insulated:
- Yes
- Length:
- 25
- R value:
- R8
- UPC:
- 878640000816