This product requires certification to purchase.

6 in. x 5 ft. Fiberglass Pipe Insulation

Quietflex Manufacturing

6 in. x 5 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #QSS0680
  • Item #3972884
  • Manufacturer Part #SS0680
5 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

6 in. x 5 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #QSS0680
  • Item #3972884
  • Manufacturer Part #SS0680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 6 x 5 ft
  • SS80 R 8.0 Series
  • 75' per box; 15 pieces
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
6 in
Fits Pipe Size
6 in
Length
5 ft
Thickness
2 in
Characteristics & Features
Color Finish Name
Silver
Material
Fiberglass
R value
R8
Electrical & Operational Information
Maximum Temperature
250
Temperature Range
-20 to 250 Deg F
Warranty & Product Information
ASTM
ASTM C-518
UL Listed
Yes