6 in. x 50 ft. Black R8 Flexible Air Duct
6 in. x 50 ft. Black R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 40All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6
- Insulated:
- Yes
- Length:
- 50
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 6000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- UPC:
- 878640003114
- Vent Duct Shape:
- Round