6 in. x 50 ft. Flexible Air Duct R8
6 in. x 50 ft. Flexible Air Duct R8
All Sizes
Product Details
Product Details
- Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special <LDQUOT/>rip-stop<RDQUOT/> scrim reinforcement
- Johns Manville Formaldehyde-free™ fiber glass insulation
- Greenguard® Certified insulated products
- Galvanized metal core reinforcing
- Oversized core to fit on collars and register boxes
- Weather-resistant packaging
- 12.5<RSQUOT/>, 25<RSQUOT/> and 50<RSQUOT/> and custom lengths available
- HUD/FHA standards 515.2.1, Paragraph B
- NFPA standards 90A and 90B
- BOCA, City of Chicago, meets most federal, state and local codes and standards
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 6
- Length:
- 50
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- UPC:
- 878640003183
- Vent Duct Shape:
- Round