This product requires certification to purchase.

7 in. x 50 ft. Black R8 Flexible Air Duct

You last purchased this on
 
Quietflex Manufacturing

7 in. x 50 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #Q76550
  • Item #5174559
  • Manufacturer Part #765-50
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quietflex Manufacturing

7 in. x 50 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #Q76550
  • Item #5174559
  • Manufacturer Part #765-50
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7 in
Insulated:
Yes
Length:
50 ft
Material:
Plastic, Steel
Material Type:
Polyethylene
Maximum Airflow:
6000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round