This product requires certification to purchase.

7 in. x 50 ft. Flexible Air Duct R8

Quietflex Manufacturing

7 in. x 50 ft. Flexible Air Duct R8

  • Fast #
  • Part #Q78550
  • Item #4101535
  • Manufacturer Part #785-50
4.6 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

7 in. x 50 ft. Flexible Air Duct R8

  • Fast #
  • Part #Q78550
  • Item #4101535
  • Manufacturer Part #785-50
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special <LDQUOT/>rip-stop<RDQUOT/> scrim reinforcement
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5<RSQUOT/>, 25<RSQUOT/> and 50<RSQUOT/> and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Length
50 ft
Maximum Airflow
6000
Characteristics & Features
Material
Fiberglass, Galvanized Wire, Plastic
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1
UPC
878640003190